Skip Content
SOLENOID VALVE,4 WAY,SINGLE,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,SINGLE,1/2 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W659
  • Mfr. Model # 24W659
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Water 125
  • Voltage 120/60,110/50
  • Watts 10.1
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Coefficient of Volume 1.4
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 5"
  • Overall Width 3-3/16"
  • Overall Length 6-1/8"
  • Coil Enclosure Watertight No Junction Box
  • Center Line Pipe Center Size 2"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Orifice Dia. 3/8"
  • Pipe Size - Valves 1/2"
  • Seal Material - Valves NBR
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Solenoid Valve Product Group Solenoid Valve with Manual Operator
  • Valve Ways and Positions 4-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list