SOLENOID VALVE,4 WAY,BRASS,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,4 WAY,BRASS,1/4 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UM31
  • Mfr. Model # 3UM31
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.09
  • Voltage 120VAC
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Watts 10.1
  • Coil Insulation Class F
  • Coil Enclosure NEMA Type 7, 9
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Max. Operating Pressure Differential Light Oil Not Rated
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Length 3"
  • Overall Width 2-1/16"
  • Overall Height 4-11/16"
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 4"
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Brass
  • Orifice Dia. 1/16"
  • Media - Valves Air, Inert Gases
  • Valve Ways and Positions 4-Way/2-Position
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list