Skip Content
SOLENOID VALVE,4 WAY,BRASS,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,BRASS,1/2 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UM16
  • Mfr. Model # 3UM16
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 1.40
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Water 125
  • Voltage 120VAC
  • Watts 10.1
  • Coil Enclosure NEMA Type 7, 9
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Height 4-1/16"
  • Overall Width 6-1/16"
  • Overall Length 3-3/16"
  • Orifice Dia. 3/8"
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2-15/16"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Pipe Size - Valves 1/2"
  • Body Material - Valves Brass
  • Valve Ways and Positions 4-Way/2-Position
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list