Skip Content
SOLENOID VALVE,4 WAY,3 POS,MARK 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,3 POS,MARK 15

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAY9
  • Mfr. Model # 3JAY9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Technical Specs

  • CFM 69
  • Actuator/Return Solenoid/Solenoid
  • Item Solenoid Air Control Valve
  • Coefficient of Volume 1.5
  • Pressure Range 0 to 150 PSI
  • Voltage 120/60/50
  • Electrical Connections DC Plug-In w/Light
  • Body Style Body Ported
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Overall Height 1-1/2"
  • Overall Length 8-7/8"
  • Power Consumption .58W
  • Overall Width 1-3/8"
  • Pipe Size 1/4"
  • Standards CE, CSA, UL
  • Vacuum Range 0 to 28" Hg
  • Shifting Technology Spool & Sleeve
  • Center Position Closed
  • Override Non-Locking Flush
  • Pilot Port Size 1/4" NPT
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 3-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list