Skip Content
SOLENOID VALVE,4 WAY,3 POS,3/8NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,3 POS,3/8NPT

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCR9
  • Mfr. Model # 3JCR9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • CFM 79
  • Coefficient of Volume 1.7
  • Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot
  • Item Solenoid Air Control Valve
  • Pressure Range 15 to 150 PSI
  • Voltage 120/60/50
  • Electrical Connections DIN AC Plug-In Solenoid
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Body Style Body Ported
  • Overall Length 9-5/16"
  • Overall Width 1"
  • Overall Height 2-3/4"
  • Pipe Size 3/8"
  • Pilot Pressure 14.5 - 150 psig
  • Power Consumption 4.0W
  • Standards CE, CSA, UL
  • Vacuum Range 0 to 28" Hg
  • Shifting Technology Spool & Sleeve
  • Override Locking Flush
  • NEMA Classification NEMA 4
  • Pilot Port Size 3/8" NPT
  • Center Position Closed
  • Air Valve Type 4-Way, 3-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list