Skip Content
SOLENOID VALVE,4 WAY, 3 POS,1/4NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY, 3 POS,1/4NPT

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCN5
  • Mfr. Model # 3JCN5
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • CFM 46
  • Item Solenoid Air Control Valve
  • Coefficient of Volume 1.0
  • Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot
  • Pressure Range 15 to 150 PSI
  • Voltage 120/60/50
  • Electrical Connections DIN AC Plug-In Solenoid or Air Pilot
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Overall Height 2-3/4"
  • Body Style Body Ported
  • Overall Length 8-5/8"
  • Overall Width 3/4"
  • Pilot Pressure 14.5 - 150 psig
  • Pipe Size 1/4"
  • Power Consumption 4.0W
  • Standards CE, CSA
  • Vacuum Range 0 to 28" Hg
  • Shifting Technology Spool & Sleeve
  • Override Locking Flush
  • Air Valve Type 4-Way, 3-Position
  • Center Position Closed
  • Pilot Port Size 1/4" NPT
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list