Skip Content
SOLENOID VALVE,4 WAY,2 POS,MARK 8 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,2 POS,MARK 8 S

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAX2
  • Mfr. Model # 3JAX2
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • CFM 46
  • Actuator/Return Solenoid/Spring
  • Item Solenoid Air Control Valve
  • Coefficient of Volume 1.0
  • Pressure Range 0 to 150 PSI
  • Voltage 24 VDC
  • Electrical Connections DC Plug-In w/Light
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Body Style Body Ported
  • Overall Length 5-3/4"
  • Overall Height 1-1/2"
  • Overall Width 1-3/8"
  • Pipe Size 1/4"
  • Power Consumption 6.0W
  • Override Non-Locking Flush
  • Shifting Technology Spool & Sleeve
  • Standards CE, CSA, UL
  • Pilot Port Size 1/8" NPT
  • Vacuum Range 0 to 28" Hg
  • Air Valve Type 4-Way, 2-Position
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list