Skip Content
SOLENOID VALVE,4 WAY,2 POS,MARK 55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,2 POS,MARK 55

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCA7
  • Mfr. Model # 3JCA7
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.68 lbs

Technical Specs

  • CFM 253
  • Coefficient of Volume 5.5
  • Item Solenoid Air Control Valve
  • Actuator/Return Solenoid/Solenoid
  • Voltage 120/60/50
  • Pressure Range 0 to 150 PSI
  • Electrical Connections AC Plug-In w/Light
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Body Style Body Ported
  • Overall Height 2-3/16"
  • Overall Length 11"
  • Overall Width 2-9/16"
  • Pipe Size 1/2"
  • Power Consumption 2.1W
  • Shifting Technology Spool & Sleeve
  • Standards CE, CSA
  • Vacuum Range 0 to 28" Hg
  • Pilot Port Size 1/2" NPT
  • Override Non-Locking Flush
  • Air Valve Type 4-Way, 2-Position
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List