Skip Content
SOLENOID VALVE,4 WAY,2 POS,MARK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,2 POS,MARK 3

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCH5
  • Mfr. Model # 3JCH5
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • CFM 16
  • Coefficient of Volume 0.35
  • Item Solenoid Air Control Valve
  • Actuator/Return Solenoid/Spring
  • Pressure Range 0 to 150 PSI
  • Voltage 120/60/50
  • Electrical Connections AC Hardwired w/15" Leads
  • Overall Height 2-1/8"
  • Body Style Body Ported
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Overall Length 3-1/4"
  • Overall Width 7/8"
  • Pipe Size 1/8"
  • Power Consumption 4.0W
  • Standards CE, CSA, UL
  • Vacuum Range 0 to 28" Hg
  • Shifting Technology Spool & Sleeve
  • Override Non-Locking Flush
  • NEMA Classification NEMA 4
  • Pilot Port Size 1/8" NPT
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list