Skip Content
SOLENOID VALVE,4 WAY,2 POS,MARK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,2 POS,MARK 3

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCH1
  • Mfr. Model # 3JCH1
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • CFM 16
  • Actuator/Return Solenoid/Spring
  • Item Solenoid Air Control Valve
  • Pressure Range 0 to 150 PSI
  • Coefficient of Volume 0.35
  • Voltage 24 VDC
  • Electrical Connections DIN DC Plug-In Solenoid
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Body Style Body Ported
  • Overall Length 3-1/4"
  • Overall Height 2-1/8"
  • Overall Width 7/8"
  • Pipe Size 1/8"
  • Power Consumption 6.0W
  • Standards CE, CSA, UL
  • Pilot Port Size 1/8" NPT
  • NEMA Classification NEMA 4
  • Vacuum Range 0 to 28" Hg
  • Shifting Technology Spool & Sleeve
  • Override Non-Locking Flush
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list