Skip Content
SOLENOID VALVE,4 WAY,2 POS,MARK 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,2 POS,MARK 15

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAZ1
  • Mfr. Model # 3JAZ1
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • CFM 69
  • Coefficient of Volume 1.5
  • Actuator/Return Solenoid/Spring
  • Item Solenoid Air Control Valve
  • Voltage 24 VDC
  • Pressure Range 0 to 150 PSI
  • Electrical Connections DC Plug-In w/Light
  • Overall Height 1-11/16"
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Body Style Base Mounted
  • Pipe Size 1/4"
  • Power Consumption 6.0W
  • Overall Width 1-11/16"
  • Overall Length 6-5/16"
  • Standards CE, CSA, UL
  • Override Non-Locking Flush
  • Pilot Port Size 1/4" NPT
  • Air Valve Type 4-Way, 2-Position
  • Shifting Technology Spool & Sleeve
  • Vacuum Range 0 to 28" Hg
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List