Skip Content
SOLENOID VALVE,4 WAY,2 POS,MARK 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,2 POS,MARK 15

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAY7
  • Mfr. Model # 3JAY7
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • CFM 69
  • Item Solenoid Air Control Valve
  • Actuator/Return Solenoid/Solenoid
  • Coefficient of Volume 1.5
  • Voltage 120/60/50
  • Pressure Range 0 to 150 PSI
  • Electrical Connections AC Plug-In w/Light
  • Overall Length 8-7/8"
  • Body Style Body Ported
  • Overall Height 1-1/2"
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Pipe Size 1/4"
  • Overall Width 1-3/8"
  • Power Consumption .58W
  • Standards CE, CSA, UL
  • Vacuum Range 0 to 28" Hg
  • Override Non-Locking Flush
  • Pilot Port Size 1/4" NPT
  • Shifting Technology Spool & Sleeve
  • Air Valve Type 4-Way, 2-Position
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List