Skip Content
SOLENOID VALVE,4 WAY,2 POS,3/8NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY,2 POS,3/8NPT

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCT1
  • Mfr. Model # 3JCT1
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • CFM 79
  • Actuator/Return Solenoid Air Pilot/Spring
  • Item Solenoid Air Control Valve
  • Coefficient of Volume 1.7
  • Pressure Range 15 to 150 PSI
  • Voltage 24 VDC
  • Electrical Connections DIN DC Plug-In Solenoid
  • Body Style Body Ported
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Overall Height 2-3/4"
  • Overall Length 6"
  • Overall Width 1"
  • Pipe Size 3/8"
  • Power Consumption 3.5W
  • Pilot Pressure 14.5 - 150 psig
  • Standards CE, CSA, UL
  • Shifting Technology Spool & Sleeve
  • Vacuum Range 0 to 28" Hg
  • Override Locking Flush
  • Pilot Port Size 3/8" NPT
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list