Skip Content
SOLENOID VALVE,4 WAY, 2 POS,1/8NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY, 2 POS,1/8NPT

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCL4
  • Mfr. Model # 3JCL4
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Pressure Range 0 to 150 PSI
  • Actuator/Return Solenoid/Solenoid
  • Coefficient of Volume 0.2
  • CFM 9
  • Voltage 24 VDC
  • Item Solenoid Air Control Valve
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Electrical Connections DIN DC Plug-In Solenoid
  • Body Style Body Ported
  • Overall Height 2-5/16"
  • Overall Length 4-5/8"
  • Overall Width 7/8"
  • Pipe Size 1/8"
  • Power Consumption 6.0W
  • Vacuum Range 0 to 28" Hg
  • Shifting Technology Spool & Sleeve
  • Override Non-Locking Flush
  • Standards CE, CSA, UL
  • NEMA Classification NEMA 4
  • Pilot Port Size 1/8" NPT
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List