Skip Content
SOLENOID VALVE,4 WAY, 2 POS,1/8NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY, 2 POS,1/8NPT

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCL3
  • Mfr. Model # 3JCL3
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • CFM 9
  • Item Solenoid Air Control Valve
  • Actuator/Return Solenoid/Spring
  • Coefficient of Volume 0.2
  • Pressure Range 0 to 150 PSI
  • Voltage 24 VDC
  • Electrical Connections DIN DC Plug-In Solenoid
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Body Style Body Ported
  • Overall Length 3-1/8"
  • Overall Height 2-5/16"
  • Power Consumption 6.0W
  • Pipe Size 1/8"
  • Overall Width 7/8"
  • Standards CE, CSA, UL
  • Vacuum Range 0 to 28" Hg
  • Override Non-Locking Flush
  • Shifting Technology Spool & Sleeve
  • Pilot Port Size 1/8" NPT
  • Air Valve Type 4-Way, 2-Position
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list