Skip Content
SOLENOID VALVE,4 WAY, 2 POS,1/8NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY, 2 POS,1/8NPT

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCL1
  • Mfr. Model # 3JCL1
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • CFM 9
  • Item Solenoid Air Control Valve
  • Actuator/Return Solenoid/Spring
  • Pressure Range 0 to 150 PSI
  • Coefficient of Volume 0.2
  • Voltage 120/60/50
  • Electrical Connections DIN AC Plug-In Solenoid or Air Pilot
  • Body Style Body Ported
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Overall Height 2-5/16"
  • Overall Length 3-1/8"
  • Overall Width 1-1/16"
  • Pipe Size 1/8"
  • Power Consumption 4.1W
  • Vacuum Range 0 to 28" Hg
  • Shifting Technology Spool & Sleeve
  • Standards CE, CSA, UL
  • Override Non-Locking Flush
  • Pilot Port Size 1/8" NPT
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list