Skip Content
SOLENOID VALVE,4 WAY, 2 POS,1/4NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,4 WAY, 2 POS,1/4NPT

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCN7
  • Mfr. Model # 3JCN7
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • CFM 46
  • Coefficient of Volume 1.0
  • Item Solenoid Air Control Valve
  • Actuator/Return Solenoid Air Pilot/Solenoid Air Pilot
  • Pressure Range 15 to 150 PSI
  • Voltage 24 VDC
  • Electrical Connections DIN DC Plug-In Solenoid
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Body Style Body Ported
  • Overall Height 2-3/4"
  • Overall Width 3/4"
  • Overall Length 8-1/4"
  • Pilot Pressure 14.5 - 150 psig
  • Pipe Size 1/4"
  • Power Consumption 3.5W
  • Standards CE, CSA
  • Shifting Technology Spool & Sleeve
  • Pilot Port Size 1/4" NPT
  • NEMA Classification NEMA 4
  • Vacuum Range 0 to 28" Hg
  • Override Locking Flush
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List