SOLENOID VALVE,3 WAY,SINGLE,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,3 WAY,SINGLE,3/8 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W646
  • Mfr. Model # 24W646
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 200
  • Max. Operating Pressure Differential Water 200
  • Max. Operating Pressure Differential Light Oil 200 PSI
  • Voltage 24VDC
  • Watts 10.6
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Coefficient of Volume 0.8
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Height 3-15/16"
  • Overall Length 3-1/8"
  • Overall Width 2-1/2"
  • Coil Enclosure Explosionproof and Watertight
  • Max. Fluid Temp. 120 Degrees F
  • Valve Configuration Normally Closed
  • Center Line Pipe Center Size 2"
  • Orifice Dia. 9/32"
  • Pipe Size - Valves 3/8"
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 3-Way/2-Position
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list