SOLENOID VALVE,3 WAY,SINGLE,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,3 WAY,SINGLE,1/4 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W638
  • Mfr. Model # 24W638
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Max. Operating Pressure Differential Water 150
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Coil Insulation Class F
  • Watts 11.6
  • Voltage 24VDC
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Coefficient of Volume 0.49
  • Max. Operating Pressure Differential Light Oil 150 PSI
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Height 3-15/16"
  • Overall Length 2-1/4"
  • Overall Width 1-3/16"
  • Coil Enclosure Explosionproof and Watertight
  • Max. Fluid Temp. 248 Degrees F
  • Center Line Pipe Center Size 2"
  • Orifice Dia. 1/4"
  • Valve Configuration Universal
  • Media - Valves Air, Inert Gases, Water
  • Pipe Size - Valves 1/4"
  • Body Material - Valves 316 Stainless Steel
  • Seal Material - Valves FKM
  • Valve Ways and Positions 3-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list