SOLENOID VALVE,3 WAY,NO/NC,BRASS,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,3 WAY,NO/NC,BRASS,1/

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UL91
  • Mfr. Model # 3UL91
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.12
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Voltage 120VAC
  • Watts 17.1
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Air/Inert Gas 100 psi
  • Max. Operating Pressure Differential Water 100 psi
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 60
  • Overall Width 2-15/16"
  • Overall Height 3-7/8"
  • Overall Length 3-1/8"
  • Coil Enclosure Watertight No Junction Box
  • Center Line Pipe Center Size 2-13/16"
  • IP Rating 66
  • Orifice Dia. 3/32"
  • Body Material - Valves Brass
  • Max. Fluid Temp. 200 Degrees F
  • Valve Configuration Universal
  • Pipe Size - Valves 1/4"
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 3-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Quick Exhaust Solenoid Valve
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list