SOLENOID VALVE,3 WAY,NC,BRASS,1/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,3 WAY,NC,BRASS,1/8 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UL87
  • Mfr. Model # 3UL87
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Coefficient of Volume 0.09
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Voltage 110/120VAC
  • Max. Operating Pressure Differential Water 125
  • Watts 6.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 3-3/16"
  • Overall Width 1-11/16"
  • Overall Length 1-3/16"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Center Line Pipe Center Size 2-3/16"
  • Orifice Dia. 1/16"
  • Pipe Size - Valves 1/8"
  • Valve Configuration Normally Closed
  • Seal Material - Valves NBR
  • Body Material - Valves Brass
  • Solenoid Valve Product Group Quick Exhaust Solenoid Valve
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Environmental Rating - Valves Indoor, Outdoor
  • Valve Ways and Positions 3-Way/2-Position
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list