Skip Content
SOLENOID VALVE,3 WAY,NC,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,3 WAY,NC,3/4 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W676
  • Mfr. Model # 24W676
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Water 125
  • Watts 6.1
  • Voltage 120/60,110/50
  • Coil Insulation Class F
  • Coefficient of Volume 4.8
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 3-7/16"
  • Overall Height 6"
  • Overall Width 3-5/16"
  • Coil Enclosure Watertight No Junction Box
  • IP Rating 66
  • Center Line Pipe Center Size 3-1/2"
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 11/16"
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 3/4"
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 3-Way/2-Position
  • Seal Material - Valves NBR
  • Media - Valves Air, Inert Gas, Water
  • Body Material - Valves Brass
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list