Skip Content
SOLENOID VALVE,3 WAY,NC,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,3 WAY,NC,1 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W675
  • Mfr. Model # 24W675
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • Max. Operating Pressure Differential Water 125
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Voltage 120/60,110/50
  • Watts 6.1
  • Coil Insulation Class F
  • Coefficient of Volume 12.5
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 3-13/16"
  • Overall Height 6-1/4"
  • Overall Length 4-7/16"
  • Coil Enclosure Watertight No Junction Box
  • IP Rating 66
  • Center Line Pipe Center Size 3-11/16"
  • Orifice Dia. 1"
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1"
  • Media - Valves Air, Inert Gas, Water
  • Valve Ways and Positions 3-Way/2-Position
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list