SOLENOID VALVE,3 WAY,NC,1/8 IN,BRAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,3 WAY,NC,1/8 IN,BRAS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CZY8
  • Mfr. Model # 2CZY8
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.12/0.09
  • For Use With Dayton Solenoid Coils
  • Flow Range 0.12 - 1.5 gpm
  • Max. Operating Pressure Differential Light Oil 160 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 160 psi
  • Max. Operating Pressure Differential Water 160 PSI
  • Overall Height 4"
  • Operation Type Direct Acting
  • Overall Length 1-1/2"
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1/16"
  • Valve Configuration Normally Closed
  • Airflow 6.8 scfm
  • Min. Operating Pressure Differential 0 PSI
  • Safe Working Water Pressure 500 PSI
  • Pipe Size - Valves 1/8"
  • Body Material - Valves Brass
  • Media - Valves Air, Steam, Water
  • Valve Ways and Positions 3-Way
  • Seal Material - Valves Buna-N
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Environmental Rating - Valves Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list