Skip Content
SOLENOID VALVE,3 WAY,NC,1/4 IN,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLENOID VALVE,3 WAY,NC,1/4 IN,SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A426
  • Mfr. Model # 3A426
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.12/0.09
  • Flow Range 0.12 - 1.5 gpm
  • For Use With Dayton Solenoid Coils
  • Max. Operating Pressure Differential Light Oil 160 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 160 psi
  • Max. Operating Pressure Differential Water 160 PSI
  • Operation Type Direct Acting
  • Overall Height 4"
  • Overall Length 1-1/2"
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1/16"
  • Airflow Up to 10.3 scfm
  • Valve Configuration Normally Closed
  • Safe Working Water Pressure 500 PSI
  • Min. Operating Pressure Differential 0 PSI
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Stainless Steel
  • Media - Valves Air, Steam, Water
  • Seal Material - Valves Buna-N
  • Valve Ways and Positions 3-Way
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Environmental Rating - Valves Corrosive, Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list