Skip Content
SOLENOID VALVE,3 WAY,NC,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,3 WAY,NC,1/2 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W630
  • Mfr. Model # 24W630
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Max. Operating Pressure Differential Water 125
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Item Solenoid Valve
  • Watts 6.1
  • Voltage 120/60, 110/50
  • Coil Insulation Class F
  • Coefficient of Volume 3.2
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Hz 50/60
  • Overall Height 5-15/16"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 2-7/8"
  • Overall Width 4-5/16"
  • Coil Enclosure Watertight No Junction Box
  • IP Rating 66
  • Center Line Pipe Center Size 3-15/16"
  • Orifice Dia. 5/8"
  • Max. Fluid Temp. 180 Degrees F
  • Pipe Size - Valves 1/2"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Water
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 3-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 10 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list