Skip Content
SOLENOID VALVE,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,3/8 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KY40
  • Mfr. Model # 4KY40
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Hz 60
  • Item Solenoid Valve
  • Voltage 120/110
  • Watts 10.1
  • Coil Enclosure NEMA Type 4,4X
  • Coil Insulation Class F
  • Max. Operating Pressure Differential Air/Inert Gas 50
  • Max. Operating Pressure Differential Water -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list