SOLENOID VALVE,3/4 IN,ORIFICE 3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,3/4 IN,ORIFICE 3/4 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KY39
  • Mfr. Model # 4KY39
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 750 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 750
  • Max. Operating Pressure Differential Water 750
  • Voltage 120VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Watts 17.1
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Coefficient of Volume 7.8
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 2"
  • Overall Height 5"
  • Overall Length 3-5/8"
  • Max. Fluid Temp. 200 Degrees F
  • Center Line Pipe Center Size 3-1/4"
  • IP Rating 66
  • Orifice Dia. 3/4"
  • Pipe Size - Valves 3/4"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 25 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list