Skip Content
SOLENOID VALVE,3/4 IN,ORIFICE 3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,3/4 IN,ORIFICE 3/4 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKV7
  • Mfr. Model # 4EKV7
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Technical Specs

  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Coefficient of Volume 5.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Voltage 220/240VAC
  • Max. Operating Pressure Differential Water 125
  • Watts 6.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 3-5/16"
  • Overall Width 2-5/16"
  • Overall Height 3-11/16"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Valve Configuration Normally Closed
  • Center Line Pipe Center Size 3"
  • Orifice Dia. 3/4"
  • Body Material - Valves Brass
  • Pipe Size - Valves 3/4"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list