Skip Content
SOLENOID VALVE,2 WAY,NO,BRASS,3/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NO,BRASS,3/8 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LBH6
  • Mfr. Model # 2LBH6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Coefficient of Volume 3.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 80 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Max. Operating Pressure Differential Water 125
  • Watts 11.6
  • Voltage 24VDC
  • Coil Insulation Class F
  • Coil Enclosure NEMA Type 4, 4X
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Overall Height 4-3/8"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 2-3/4"
  • Overall Width 2-1/4"
  • IP Rating 66
  • Center Line Pipe Center Size 3-13/16"
  • Valve Configuration Normally Open
  • Orifice Dia. 5/8"
  • Max. Fluid Temp. 150 Degrees F
  • Body Material - Valves Brass
  • Pipe Size - Valves 3/8"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list