Skip Content
SOLENOID VALVE,2 WAY,NO,BRASS,1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NO,BRASS,1/2 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LBH4
  • Mfr. Model # 2LBH4
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Coefficient of Volume 4.00
  • Max. Operating Pressure Differential Light Oil 80 PSI
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Max. Operating Pressure Differential Water 125
  • Voltage 24VDC
  • Coil Enclosure NEMA Type 4, 4X
  • Watts 11.6
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 4-3/8"
  • Overall Width 2-5/16"
  • Overall Length 2-3/4"
  • IP Rating 66
  • Max. Fluid Temp. 150 Degrees F
  • Center Line Pipe Center Size 3-7/16"
  • Orifice Dia. 5/8"
  • Valve Configuration Normally Open
  • Pipe Size - Valves 1/2"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list