SOLENOID VALVE,2 WAY,NC,SS,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,2 WAY,NC,SS,3/4 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LU13
  • Mfr. Model # 5LU13
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 4.50
  • Max. Operating Pressure Differential Air/Inert Gas 40
  • Voltage 24VDC
  • Coil Insulation Class F
  • Coil Enclosure NEMA Type 4, 4X
  • Max. Operating Pressure Differential Water 40
  • Watts 11.6
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 4-3/16"
  • Overall Length 2-13/16"
  • Overall Width 2-5/16"
  • IP Rating 66
  • Center Line Pipe Center Size 3-7/16"
  • Max. Fluid Temp. 150 Degrees F
  • Orifice Dia. 5/8"
  • Body Material - Valves Stainless Steel
  • Pipe Size - Valves 3/4"
  • Valve Configuration Normally Closed
  • Media - Valves Air, Inert Gases, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list