Skip Content
SOLENOID VALVE,2 WAY,NC,SS,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,SS,1 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JC50
  • Mfr. Model # 5JC50
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Max. Operating Pressure Differential Water 125
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Coefficient of Volume 13.00
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Item Solenoid Valve
  • Voltage 120VAC
  • Watts 16.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Overall Height 5-3/8"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 3-13/16"
  • Overall Length 3-3/4"
  • Center Line Pipe Center Size 4-1/2"
  • Pipe Size - Valves 1"
  • Orifice Dia. 1"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Valve Configuration Normally Closed
  • Body Material - Valves Stainless Steel
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list