Skip Content
SOLENOID VALVE,2 WAY,NC,SS,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,SS,1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTT2
  • Mfr. Model # 6WTT2
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.35
  • Max. Operating Pressure Differential Light Oil 90 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 185
  • Watts 6.1
  • Voltage 120VAC
  • Max. Operating Pressure Differential Water 180
  • Coil Enclosure D
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Hz 60
  • Overall Height 2-31/32"
  • Overall Length 1-9/16"
  • Overall Width 1-11/16"
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2-1/4"
  • Orifice Dia. 1/8"
  • Pipe Size - Valves 1/4"
  • Valve Configuration Normally Closed
  • Body Material - Valves Stainless Steel
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list