SOLENOID VALVE,2 WAY,NC,SS,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,2 WAY,NC,SS,1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTR9
  • Mfr. Model # 6WTR9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Max. Operating Pressure Differential Air/Inert Gas 235
  • Max. Operating Pressure Differential Light Oil 160 PSI
  • Coefficient of Volume 0.21
  • Max. Operating Pressure Differential Water 160
  • Item Solenoid Valve
  • Voltage 24VDC
  • Watts 10.6
  • Coil Enclosure B
  • Coil Insulation Class H
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 2-31/32"
  • Overall Length 1-9/16"
  • Overall Width 1-11/16"
  • Center Line Pipe Center Size 2-1/4"
  • IP Rating 66
  • Valve Configuration Normally Closed
  • Orifice Dia. 3/32"
  • Max. Fluid Temp. 180 Degrees F
  • Body Material - Valves Stainless Steel
  • Pipe Size - Valves 1/4"
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list