Skip Content
SOLENOID VALVE,2 WAY,NC,SS,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,SS,1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTR3
  • Mfr. Model # 6WTR3
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Coefficient of Volume 0.73
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Voltage 120VAC
  • Max. Operating Pressure Differential Water 100
  • Max. Operating Pressure Differential Air/Inert Gas 100
  • Coil Enclosure B
  • Watts 10.1
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Overall Height 3-1/8"
  • Overall Width 1-15/16"
  • Overall Length 1-9/16"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Center Line Pipe Center Size 2-13/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1/4"
  • Orifice Dia. 7/32"
  • Body Material - Valves Stainless Steel
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list