Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,3/4 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UK58
  • Mfr. Model # 3UK58
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 6.50
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 250
  • Max. Operating Pressure Differential Water 150
  • Watts 6.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Voltage 120VAC
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Overall Height 4-3/16"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 3-7/16"
  • Overall Width 2-3/4"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Valve Configuration Normally Closed
  • Orifice Dia. 3/4"
  • Center Line Pipe Center Size 3-9/16"
  • Body Material - Valves Brass
  • Pipe Size - Valves 3/4"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list