SOLENOID VALVE,2 WAY,NC,BRASS,3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,2 WAY,NC,BRASS,3/4 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HTX7
  • Mfr. Model # 2HTX7
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Coefficient of Volume 4.00
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Item Solenoid Valve
  • Coil Insulation Class F
  • Voltage 24VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Max. Operating Pressure Differential Water 150
  • Watts 10.1
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 60
  • Overall Length 2-13/16"
  • Overall Height 4-1/16"
  • Overall Width 2-5/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Pipe Size - Valves 3/4"
  • Body Material - Valves Brass
  • Center Line Pipe Center Size 2-1/2"
  • Orifice Dia. 3/4"
  • Valve Configuration Normally Closed
  • Media - Valves Air, Inert Gases, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list