Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,3/4 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALB3
  • Mfr. Model # 1ALB3
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Coefficient of Volume 5.00
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Water 150
  • Voltage 100-240VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Watts 2
  • Coil Insulation Class H
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Hz 50 - 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 2-13/16"
  • Overall Height 4-3/16"
  • Overall Width 2-5/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 3-7/16"
  • Orifice Dia. 3/4"
  • Valve Configuration Normally Closed
  • Media - Valves Air, Inert Gas, Water
  • Pipe Size - Valves 3/4"
  • Body Material - Valves Brass
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list