SOLENOID VALVE,2 WAY,NC,BRASS,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,2 WAY,NC,BRASS,1 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALB7
  • Mfr. Model # 1ALB7
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Coefficient of Volume 13.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Water 150
  • Voltage 100-240VAC
  • Coil Insulation Class H
  • Coil Enclosure NEMA Type 4, 4X
  • Watts 2
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50 - 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 5-5/8"
  • Overall Length 3-5/16"
  • Overall Width 2-3/4"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Center Line Pipe Center Size 3-7/16"
  • Orifice Dia. 1"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Pipe Size - Valves 1"
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list