SOLENOID VALVE,2 WAY,NC,BRASS,1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,2 WAY,NC,BRASS,1/8IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZAK2
  • Mfr. Model # 6ZAK2
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.21
  • Voltage 120VAC
  • Watts 9.1
  • Coil Enclosure Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Coil Insulation Class F
  • Max. Operating Pressure Differential Air/Inert Gas 500
  • Max. Operating Pressure Differential Light Oil 325 PSI
  • Max. Operating Pressure Differential Water 350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list