Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,1/8IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTP0
  • Mfr. Model # 6WTP0
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 120 PSI
  • Coefficient of Volume 0.35
  • Max. Operating Pressure Differential Air/Inert Gas 185
  • Max. Operating Pressure Differential Water 180
  • Voltage 120VAC
  • Watts 6.1
  • Coil Enclosure B
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 1-11/16"
  • Overall Height 2-7/8"
  • Overall Length 2-7/8"
  • Center Line Pipe Center Size 2-1/2"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Closed
  • Orifice Dia. 1/8"
  • Pipe Size - Valves 1/8"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list