Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,2 WAY,NC,BRASS,1/8IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTN9
  • Mfr. Model # 6WTN9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Coefficient of Volume 0.35
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 120 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 185
  • Max. Operating Pressure Differential Water 180
  • Watts 6.1
  • Coil Enclosure D
  • Voltage 120VAC
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Height 2-7/8"
  • Overall Length 1-3/16"
  • Overall Width 1-11/16"
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2-1/2"
  • Valve Configuration Normally Closed
  • Orifice Dia. 1/8"
  • Body Material - Valves Brass
  • Pipe Size - Valves 1/8"
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list