Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTT9
  • Mfr. Model # 6WTT9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Max. Operating Pressure Differential Water 100
  • Item Solenoid Valve
  • Coefficient of Volume 0.73
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 100
  • Coil Enclosure Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Watts 10.1
  • Voltage 24VAC
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 1-9/16"
  • Overall Height 3-1/8"
  • Overall Width 1-15/16"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Center Line Pipe Center Size 2-13/16"
  • Orifice Dia. 7/32"
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1/4"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list