Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTT7
  • Mfr. Model # 6WTT7
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Coefficient of Volume 0.35
  • Max. Operating Pressure Differential Light Oil 90 PSI
  • Max. Operating Pressure Differential Water 110
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 130
  • Voltage 12VDC
  • Watts 10.6
  • Coil Insulation Class H
  • Coil Enclosure Watertight, Types 1, 2, 3, 3S, 4, and 4X
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 2-31/32"
  • Overall Length 1-9/16"
  • Overall Width 1-11/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1/8"
  • Center Line Pipe Center Size 2-1/4"
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Brass
  • Valve Configuration Normally Closed
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list