Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTT5
  • Mfr. Model # 6WTT5
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Coefficient of Volume 0.21
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 500
  • Max. Operating Pressure Differential Light Oil 270 PSI
  • Max. Operating Pressure Differential Water 350
  • Watts 9.1
  • Coil Insulation Class F
  • Voltage 120VAC
  • Coil Enclosure B
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Overall Height 2-31/32"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 1-11/16"
  • Overall Length 1-9/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2-1/4"
  • Orifice Dia. 3/32"
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list