SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTP8
  • Mfr. Model # 6WTP8
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Coefficient of Volume 0.73
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 100
  • Max. Operating Pressure Differential Water 100
  • Voltage 120VAC
  • Coil Insulation Class F
  • Coil Enclosure B
  • Watts 10.1
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 3-1/8"
  • Overall Length 1-9/16"
  • Overall Width 1-15/16"
  • IP Rating 66
  • Max. Fluid Temp. 210 Degrees F
  • Center Line Pipe Center Size 2-13/16"
  • Orifice Dia. 7/32"
  • Pipe Size - Valves 1/4"
  • Valve Configuration Normally Closed
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list