SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTP6
  • Mfr. Model # 6WTP6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 145 PSI
  • Coefficient of Volume 0.52
  • Max. Operating Pressure Differential Water 200
  • Max. Operating Pressure Differential Air/Inert Gas 210
  • Voltage 120VAC
  • Watts 10.1
  • Coil Enclosure B
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 60
  • Overall Length 1-9/16"
  • Overall Height 3-1/8"
  • Overall Width 1-15/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2-13/16"
  • Valve Configuration Normally Closed
  • Orifice Dia. 5/32"
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list