Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WTN1
  • Mfr. Model # 6WTN1
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.35
  • Max. Operating Pressure Differential Air/Inert Gas 340
  • Max. Operating Pressure Differential Light Oil 215 PSI
  • Max. Operating Pressure Differential Water 300
  • Watts 10.1
  • Voltage 120VAC
  • Coil Enclosure B
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 60
  • Overall Height 3-1/8"
  • Overall Length 1-9/16"
  • Overall Width 1-15/16"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Center Line Pipe Center Size 2-13/16"
  • Valve Configuration Normally Closed
  • Orifice Dia. 1/8"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list