Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,1/4 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UK18
  • Mfr. Model # 3UK18
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 1.20
  • Voltage 120VAC
  • Max. Operating Pressure Differential Water 125
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Coil Enclosure NEMA Type 1
  • Coil Insulation Class F
  • Watts 6.5
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 2-15/16"
  • Overall Length 1-11/16"
  • Overall Width 2"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2-1/2"
  • Pipe Size - Valves 1/4"
  • Orifice Dia. 5/16"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Water
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list